missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fluorescein-5-Thiosemicarbazide
fluorescein-5-thiosemicarbazide
Brand: Molecular Probes™ F121
299.34 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The amine-containing fluorescein-5-thiosemicarbazide can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a generate stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3). Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).Specifications
100 mg | |
Store at room temperature and protect from light. | |
Room Temperature | |
FITC (Fluorescein) |
Fluorescein-5-Thiosemicarbazide | |
Carboxylic Acid, Ketone, Aldehyde | |
Amine, Hydrazide | |
Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.