missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ FoamAway™ Irradiated AOF (animal origin-free) Antifoaming Agent
Click to view available options
Quantity:
0.5 L in a 1 L bag
2.5 L in a 5 L Bag
Unit Size:
Each
Description
FoamAway™ Irradiated AOF is a ready-to-use antifoaming agent designed to offer high performance and convenience in combating foam in your cell culture system. It is prediluted, presterilized, and packaged to connect directly to your bioreactor with no further processing required.
Specifications
Specifications
| Classification | Animal Origin-Free |
| Content And Storage | Store at room temperature. Shake well before use. Do not filter. |
| Culture Type | Suspension Cell Culture |
| For Use With (Application) | Cell Culture |
| Product Line | Gibco |
| Product Type | Antifoaming Agent |
| Phenol Red Indicator | No Phenol Red |
| Quantity | 0.5 L in a 1 L bag |
| Shipping Condition | Room Temperature |
| Sterility | Gamma Irradiated |
| Show More |
For Research Use or Further Manufacturing. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction