missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ FOC 120E Connect Cooled Incubator

Refrigerated thermostat of 120 L that guarantees excellent connectivity and high performance in temperature control with the Auto-Tuning System.

Brand:  Velp Scientifica™ F10300540

1885.75 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 16875233

  • 1985.00 € / Each
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Regulation and Stability

  • Auto-Tuning thermoregulation system ensures optimum thermal homogeneity and stability (± 0.5°C)
  • Selectable incubation temperature and working range from 3°C to 50°C
  • Uniform temperature thanks to VELP ventilation technology
  • Eco-friendly cooling system.
  • Low operating costs

Reliable and Easy to Control

  • Intuitive digital interface, with three keys for easy setup of the instrument
  • Accepts up to 2 VELP Respirometer systems (2 BOD Sensor System 6, or 1 BOD Sensor System 10)
  • Internal sockets to power devices
  • Constant monitoring according to GLP (Good Laboratory Practice)
  • Adjustable recording time (in case of connection to VELP Ermes and TempSoft™)
  • Optional TempSoft™ incorporates high/low alarm thresholds
  • Quick and easy calibration
  • Total volume of 120 L

Monitor with Velp Ermes

  • Reduce daily manual tasks and repetitive operations with real-time control of the FOC Connect from anywhere
  • Data Logging and Insights on the instrument are available to enhance productivity and reproducibility
  • Immediate notifications and alerts will allow users to always be informed about the status of their analysis
  • Benefit from software updates and immediate ad hoc assistance, without the need for specialized technicians

Control Through TEMPSoft™ Software

  • Control up to 10 FOC Connect at once
  • Set working ramps (different times and temperatures) and the desired setpoint
  • Monitor internal temperature with a dedicated graph
  • Export data into multiple formats
  • Store test data in conformity with GLP (Good Laboratory Practice)
Specifications

Specifications

10 kg
White
109 L
No Lighting
None
3°C to 50°C
Metal
No
±0.5°C
25 Months
36 in.
760 mm
550 mm
79.4 lb.
230 V, 50/60 Hz
50/60 Hz
CE Declaration of Conformity
Not Autoclavable
Plastic
3
EU, UK Optional
Digital, 3 Digit
1
±0.5°C
±0.5°C
550 x 540 x 912 mm
912 mm
21.7 in.
330 mm
36 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.