missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ FOC 120I Connect Cooled Incubator
Refrigerated thermostat of 120 L that ensures excellent connectivity and constant temperature thanks to the transparent door contained and the innovative Auto-Tuning.
Brand: Velp Scientifica™ F10400541
2113.75 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Regulation and Stability
- Auto-Tuning thermoregulation system ensures optimum thermal homogeneity and stability (± 0.5°C)Selectable incubation temperature and working range from 3°C to 50°CUniform temperature thanks to VELP ventilation technologyEco-friendly cooling systemLow operating costs
Reliable and Easy to Control
- Intuitive digital interface, with three keys for easy setup of the instrument.
- Accepts up to 2 VELP Respirometer systems (2 BOD Sensor System 6, or 1 BOD Sensor System 10)
- Internal sockets to power devices
- Constant monitoring according to GLP (Good Laboratory Practice)
- Adjustable recording time (in case of connection to VELP Ermes and TempSoft™)
- Optional TempSoft™ incorporates high/low alarm thresholds
- Quick and easy calibration
- Total volume of 120 L
Monitor with Velp Ermes
- Reduce daily manual tasks and repetitive operations with real-time control of the FOC Connect from anywhere
- Data Logging and Insights on the instrument are available to enhance productivity and reproducibility
- Immediate notifications and alerts will allow users to always be informed about the status of their analysis
- Benefit from software updates and immediate ad hoc assistance, without the need for specialized technicians
Control Through TEMPSoft™ Software
- Control up to 10 FOC Connect at once
- Set working ramps (different times and temperatures) and the desired setpoint
- Monitor internal temperature with a dedicated graph
- Export data into multiple formats
- Store test data in conformity with GLP (Good Laboratory Practice)
Specifications
10 kg | |
White | |
109 L | |
No Lighting | |
None | |
3°C to 50°C | |
Transparent (Inner) | |
2 | |
±0.5°C | |
±0.5°C | |
550 x 540 x 912 mm | |
912 mm | |
21.7 in. | |
330 mm | |
36 kg | |
230 V |
CE Declaration of Conformity | |
Not Autoclavable | |
Plastic | |
3 | |
EU, UK Optional | |
Digital, 3 Digit | |
Metal | |
No | |
±0.5°C | |
25 Months | |
36 in. | |
760 mm | |
550 mm | |
79.4 lb. | |
230 V, 50/60 Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction