missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Fold-flat Mask silv-Air Premium 5200+ FFP2
The silv-Air premium+ product line comprises classic folding respirators that adapt to different face shapes which fits perfectly to larger face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
Brand: uvex 8765201
This item is not returnable.
View return policy
Description
General Features
- Individually packed
- Color: white
- Without exhalation valve
Safety Features
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Soft sealing lip in the nose area guarantees a secure, comfortable sealed position of the mask
- Adjustable head band offering easy handling and comfortable fit
- Flexible and adjustable nose clip
- Soft material edges for high wearing comfort
Specifications
EN 149 (D marked) | |
Flat-fold | |
FFP2 | |
General Purpose Particulate Respirator | |
Yes | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Regular | |
FFP2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction