missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Aquarius™ Folded Hand Towel Dispenser
Dispenses interfolded towels without the need to touch the dispenser. Aquarius™ Folded Hand Towel Dispenser includes a hidden lock for refilling and a customisable window to gauge refill needs.
Brand: Kimberly-Clark™ 6945
25.02 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hassle-free maintenance keeps costs down in areas of heavy use
- Sleek and contemporary design with a white, high-gloss, easy-clean finish
- Hidden lock for refilling
- Customisable window to gauge refill needs
Specifications
Folded Hand Towel Dispenser | |
39.9 x 26.5 x 13.6 cm | |
39.9 cm | |
26.5 cm | |
13.6 cm | |
Plastic | |
1 | |
To reduce contamination |
White | |
10.7 in. | |
10.4 in. | |
5.4 in. | |
Wipes | |
Wall Mount | |
Hinged Lid with Front Opening | |
1 Ea. |