missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY
Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.
1565.00 € - 7575.00 €
Specifications
For Use With (Application) | Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation |
---|---|
Temperature (Metric) | 10°C to 250°C |
Display | LED |
Frequency | 50/60 Hz |
Product Code | Brand | Capacity (Metric) | Depth (Metric) Outside | Depth (Metric) Chamber | Height (Metric) Exterior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Depth (Metric) Outside | Depth (Metric) Chamber | Height (Metric) Exterior | Price | Quantity & Availability | |||
12855863
|
Memmert™
SF110 |
108 L | 584 mm | 400 mm | 864 mm |
2605.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12875863
|
Memmert™
SF160 |
161 L | 584 mm | 400 mm | 1104 mm |
3425.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12865863
|
Memmert™
SF260 |
256 L | 684 mm | 500 mm | 1183 mm |
4370.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12885863
|
Memmert™
SF450 |
449 L | 784 mm | 600 mm | 1247 mm |
5720.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12815863
|
Memmert™
SF30 |
32 L | 434 mm | 250 mm | 704 mm |
1565.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12835863
|
Memmert™
SF55 |
53 L | 514 mm | 330 mm | 784 mm |
1890.00 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||
12895863
|
Memmert™
SF750 |
749 L | 784 mm | 600 mm | 1726 mm |
7575.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
12845863
|
Memmert™
SF75 |
74 L | 514 mm | 330 mm | 944 mm |
2230.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
Description
- 1 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- SingleDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color displays
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
- Forced air circulation by quite air turbine, adjustable in 10% steps for each segment individually
- Vent connection with restrictor flap
- AtmoCONTROL software on a USB stick for programming, managing and transferring programs via Ethernet interface or USB port
- Visual and acoustic alarms
Specifications
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
10°C to 250°C | |
LED | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY