missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Forced Convection Chamber Furnace NA, 650°C with C440 Controller
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Dimensions (D x W x H) Interior:
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Dimensions (L x W x H):
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Weight (Metric):
285 kg
350 kg
460 kg
590 kg
750 kg
Unit Size:
Each
Description
- Maximum Temperature: 650 °C
- Stainless steel air-baffles in the furnace for optimum air circulation
- Swing door hinged on the right side
- Base frame included in the delivery, NA 15/65 designed as table-top model
- Horizontal air circulation
- Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
- Optimum air distribution enabled by high flow speeds
- One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Spezifikation
Spezifikation
| Certifications/Compliance | DIN 17052-1 |
| Capacity (Metric) | 60 L |
| Type | Chamber Furnace |
| Includes | C440 Controller |
| Temperature Control | C440 |
| Temperature Uniformity | ±4°C |
| Dimensions (D x W x H) Interior | 500 x 350 x 350 mm |
| Dimensions (L x W x H) | 500 x 350 x 350 mm |
| Length (Metric) | 500 mm |
| Width (Metric) | 350 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur