missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Forceps with Silicone Covered Tips
For use with balance weights
37.70 € - 65.35 €
Specifications
No. per Pack | 1 Each |
---|---|
Product Type | Forceps with Silicone |
Type | Forceps with Silicone |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10542923
|
Sartorius™
YAW32 |
160 mm |
45.85 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
11397504
|
Sartorius™
YAW31 |
105 mm |
37.70 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
10767232
|
Sartorius™
YAW33 |
230 mm |
65.35 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
For use with balance weights
- Prevents damage to the surface of weights
Specifications
1 Each | |
Forceps with Silicone | |
Forceps with Silicone |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Forceps with Silicone Covered Tips