missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Forceps, Stainless Steel, Sharp, Bent Form
The Forceps, stainless steel, sharp, bent form with angled shape allow for accurate work in the laboratory. The angled laboratory tweezers are suitable for use in chemistry, the pharmaceutical industry, cosmetics and food & beverage.
4.45 € - 7.00 €
Specifications
Tip Style | Sharp, bent form |
---|---|
No. per Pack | 1 |
Material | Stainless Steel (1.4301) |
For Use With (Application) | Food |
Type | Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16379551
|
Buerkle™
5386-0100 |
105 mm |
4.45 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
16389551
|
Buerkle™
5386-0102 |
130 mm |
6.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
16399551
|
Buerkle™
5386-0104 |
160 mm |
7.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Stainless steel (1.4301)
- The pointed, fluted ends can be used to work reliably with sensitive materials, tissue or samples
- Flutings on the handle ensure a slip-free grip of the stainless steel tweezers
- Suitable for use in chemistry, the pharmaceutical industry, cosmetics and food & beverage
Specifications
Sharp, bent form | |
Stainless Steel (1.4301) | |
Forceps |
1 | |
Food |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title