missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.
Brand: Thermo Scientific™ 991
This item is not returnable.
View return policy
Description
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.
Key Features- Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
- Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
- Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
- 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
- Triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Painted Galvaneel interior (stainless steel option available)
- Water-cooled condenser option available
Specifications
Forma Series Ultra-Low Freezer, 216-Box Capacity, 230V, 50Hz | |
13 cu. ft. | |
-50°C to -86°C | |
2 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Forma | |
Manual | |
32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9 cm) | |
7.61 sq. ft. | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
EU | |
230 V 50 Hz | |
980 W | |
Buck/Boost | |
21,600 x 2mL | |
R404A (1st stage), R508B (2nd stage) | |
316 kg | |
293 kg |
Ultra-Low Freezer, Upright | |
368 L | |
Outer (1), Inner (4) | |
4 | |
Polyurethane Foam | |
3 | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
Optional | |
19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm) | |
.71 sq. meters | |
KeyLock, Padlock Standard | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
230 V | |
50 Hz | |
17kW/day | |
Buck/Boost | |
Hermetic | |
696 lb. | |
646 lb. | |
Boxes (216) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction