missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Brand:  Thermo Scientific™ 994

 View more versions of this product

Product Code. 10317042

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Painted Galvaneel interior (stainless steel option available)
  • Water-cooled condenser option available
Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Forma Series Ultra-Low Freezer, 288-Box Capacity, 230V, 50Hz
17.3 cu. ft.
-50°C to -86°C
2
Cold-rolled Steel
Painted Galvaneel - Standard, Stainless-steel - Optional
150 lb.
CE, cULus, FDA Class I, UL
Push Button LED
Forma
Manual
38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9 cm)
9.00 sq. ft.
Alarm, Recorder
7-day Ink or Inkless (Optional)
Not Available
Not Available
Smart-Vue Compatible
EU
230 V 50 Hz
980 W
Buck/Boost
28,800 x 2mL
R404A (1st stage), R508B (2nd stage)
346 kg
323 kg
Ultra-Low Freezer, Upright
288 L
Outer (1), Inner (4)
4
Polyurethane Foam
3
68 kg
Upright
Fin and Tube, Forced-Air Cooled
Warranty varies by country, please contact us for details
Optional
25.3 x 23 x 51.5 in. (64.3 x 58.4 x 130.8 cm)
.84 sq. meters
KeyLock, Padlock Standard
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
Standard Operation
CO2 or LN2 Optional
12 A
230 V
50 Hz
18kW/day
Buck/Boost
Hermetic
763 lb.
713 lb.
Boxes (288)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.