Learn More
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L
Carry out high-volume culturing with a high-level of contamination control with these stackable CO2 incubators, which feature microprocessor controls.
Brand: Thermo Scientific™ 3308
21732.20 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.
Performance
- Integral 140°C high-temperature sterilization function, 14 hr. duration
- Optimized airflow system will not interfere with samples or incubator function
- Optional built-in VOC filtration system removes volatile organic vapors
- In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
- On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
- Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
- Access code prevents accidental initiation of the cycle
Microprocessor Control
- Alphanumeric messaging center clearly displays temperature, CO2 and RH
- Audible/visual alarms with silence button
- Setpoints for temperature, overtemperature, CO2 and RH
- Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 and RH alarms
Construction
- Coved-corner, polished stainless-steel interior
- Sturdy shelves and supports can be removed without tools
- Microbial filters on gas inlet, sample port and water fill bottle lid
- Inner door gasket can be removed for cleaning, ensures tight seal
Specifications
8.2 cu. ft. | |
Optional 4-20mA | |
232.2 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
External humidity reservoir | |
27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm) | |
230 V, 50/60 Hz |
UL, cUL, CE | |
Single 232L incubator | |
Polished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
95%, Controllable | |
CO2 Incubator | |
20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm) | |
330 lb. | |
230 V |