missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i160 Dual CO2 Incubator

The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

29124.90 € - 34295.63 €

Specifications

Capacity (English) 5.8 cu. ft.
Data Outputs USB, and optional 4-20 mA
Description Dual stacked 165 L incubator with stacking adapter and rollerbase
Capacity (Metric) 165 L/Chamber
CO2 Concentration Range 1 to 20%
View More Specs

Products 4
Product Code Brand CO2 Sensor Technology Electrical Requirements Chamber Material Price Quantity & Availability  
Product Code Brand CO2 Sensor Technology Electrical Requirements Chamber Material Price Quantity & Availability  
17184951
View Documents
Thermo Scientific™
50163010
TC Sensor 230 V, 50/60 Hz Electropolished Stainless Steel
29124.90 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
17194951
View Documents
Thermo Scientific™
50163011
TC Sensor 230 V, 50/60 Hz Copper
32290.65 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
17104961
View Documents
Thermo Scientific™
50163012
IR Sensor 230 V, 50/60 Hz Electropolished Stainless Steel
31657.50 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
17114961
View Documents
Thermo Scientific™
50163013
IR Sensor 230 V, 50/60 Hz Copper
34295.63 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.

  • Direct Heat Chamber
  • 165L electropolished stainless steel chamber or copper with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility
  • THRIVE Active Airflow 
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO 5 HEPA Filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
  • Protected Humidity Reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
  • Steri-Run, high temperature defection cycle
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
  • Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications

Specifications

5.8 cu. ft.
Dual stacked 165 L incubator with stacking adapter and rollerbase
1 to 20%
Stainless Steel (18/8)
<93% at 37°C
CO2 Incubator
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
USB, and optional 4-20 mA
165 L/Chamber
LED
None
Ambient +3° to 55°C
Covered integrated water reservoir
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.