missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i250 CR CO2 Incubator, 255 L
BIOPHARMA

The Forma Steri-Cycle i250 CR is the first of it's kind, a certified cleanroom-compatible CO2 Incubator. Designed with both active particle control and rigorous cleaning compatibility in mind, this incubator sets the standard for cleanroom incubation. A factory compliance acceptance package is included to support the documentation needs commonly found in GMP settings.

25431.53 € - 27119.93 €

Specifications

Capacity (English) 9.0 cu. ft.
Certifications/Compliance CE, CSA
Data Outputs USB, 4-20 mA
Description Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk.
Capacity (Metric) 255 L
View More Specs

Products 2
Product Code Brand Chamber Material Electrical Requirements Price Quantity & Availability  
Product Code Brand Chamber Material Electrical Requirements Price Quantity & Availability  
17224263
BIOPHARMA
View accessory products View Documents
Thermo Scientific™
51033790
Electropolished Stainless Steel 230 V, 50 Hz
25431.53 €
Each
Estimated Shipment: 24-09-2025
to see stock.
Add to basket
 
17234263
BIOPHARMA
View accessory products View Documents
Thermo Scientific™
51033793
Copper 230 V, 50 Hz
27119.93 €
Each
Estimated Shipment: 24-09-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

9.0 cu. ft.
USB, 4-20 mA
255 L
IR Sensor
Stainless Steel
>93% at 37°C
CO2 Incubator
24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
215 lb.
CE, CSA
Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk.
1 to 20%
LED
Optional 1 to 21% or 5 to 90%
Ambient +3° to 55°C
Covered integrated water reservoir
36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Forma™ Steri-Cycle™ i250 CR CO2 Incubator, 255 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.