missing translation for 'onlineSavingsMsg'
Learn More

3M™ Formaldehyde Monitor

Complies with OSHA formaldehyde standard

246.80 €

Specifications

Color Purple
For Use With (Application) Valuable for use in chemical, textile and pulp and Paper industries, histology, healthcare
Certifications/Compliance OSHA
Detectable Analytes Formaldehyde
Measurement Range 40 ppm.Hour
View More Specs

Products 1
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15674948
View Documents
3M™
7000051779
Formaldehyde Monitor only This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Valuable for use in chemical, textile, and pulp and paper industries; histology; healthcare.
 
  • Sensitivity of 0.8ppm-hours (0.1ppm over an eight-hour period) Upper exposure limit of 40ppm-hours (5ppm over an eight-hour period)
  • Available as a monitor only or with prepaid analysis
  •  
    Not for 15-minute STEL (short-term exposure limit) sampling. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings, and limitations accompanying each product. Misuse may result in sickness or death.
  • 3M Catalog# 3720 , 3M Catalog# 3721

Compliance

Exceeds OSHA accuracy requirements for eight-hour sampling.

Specifications

Specifications

Purple
OSHA
40 ppm.Hour
Valuable for use in chemical, textile and pulp and Paper industries, histology, healthcare
Formaldehyde
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 18 Months

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.