missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Formaldehyde Solution, Meets analytical specification of Ph.Eur.BP, 35 wt. %, Honeywell™ Riedel-de Haen™

Click to view available options
Quantity:
4 x 2.5 L
6 x 1 L
1000 kg
Packaging:
Poly Bottle
Returnable Composite IBC
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.

Specifications
Specifications
Packaging | Poly Bottle |
Quantity | 6 x 1 L |
IUPAC Name | water |
Safety and Handling



Product Identifier
- Formaldehyde solution
- Danger
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 B
- Skin sensitiser Category 1
- Germ cell mutagenicity Category 2
- Carcinogenicity Category 1B
- Specific target organ toxicity after single exposure Category 1
- Specific target organ toxicity Category 3
- H301 + H311 + H331-Toxic if swallowed, in contact with skin or if inhaled.
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- H335-May cause respiratory irritation.
- H341-Suspected of causing genetic defects.
- H350-May cause cancer.
- H370-Causes damage to organs.
- P201-Obtain special instructions before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : formaldehyde, methanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction