missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Fornax Safety Shoes
Extra high boots for extra levels of protection with heat and cold insulated (HI and CI). Ankle protection with added padding provides a more comfortable feel and better fit. Fornax is very easy to put on and take off; the vertical eyelets on the shoe make lacing laces very simple.
200.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Fornax |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15998251
|
Emma Safety Footwear
MM15884839 |
39 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15908261
|
Emma Safety Footwear
MM15884840 |
40 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15918261
|
Emma Safety Footwear
MM15884841 |
41 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15928261
|
Emma Safety Footwear
MM15884842 |
42 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15938261
|
Emma Safety Footwear
MM15884843 |
43 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15948261
|
Emma Safety Footwear
MM15884844 |
44 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15958261
|
Emma Safety Footwear
MM15884845 |
45 |
200.00 €
1 pair |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
15968261
|
Emma Safety Footwear
MM15884846 |
46 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15978261
|
Emma Safety Footwear
MM15884847 |
47 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15988261
|
Emma Safety Footwear
MM15884848 |
48 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15998261
|
Emma Safety Footwear
MM15884849 |
49 |
200.00 €
1 pair |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- GripForce™ Duo Heat Resistant Outsole
- Heat and cold insulated
- 3M™ Reflective Striping
- Full grain leather construction
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Fornax | |
Leather |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title