missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Frame For Worktop
GREENER_CHOICE

A contamination shield on the front edge of the lid prevents accidental contact with the inner surface of the lid during opening, thus eliminating a serious contamination risk

Brand:  Eppendorf™ 0030124243

57.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10324271

  • 58.30 € / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A contamination shield on the front edge of the lid prevents accidental contact with the inner surface of the lid during opening, thus eliminating a serious contamination risk. The special lid hinge allows the lid to click into a set position of approximately 90° after the test tube has been opened.
  • Can be used with all thermal cyclers with 0.2mL block format
  • Contamination shield on lid
  • Special hinge for fixed lid position
  • High transparency
  • Certified PCR* clean
TRUSTED_SUSTAINABILITY
Specifications

Specifications

All Thermal Cycler with 0.2mL block format