missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Polyester Autoclave and Cryogenic Labels for M710

FreezerBondz™ Label Printer Labels for use with Brady™ Printer M710.

Brand:  Brady™ 311991

 View more versions of this product

Product Code. 17817944

  • 56.70 € / Pack of 250
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance, solvent resistance
  • High/low-temperature performance range of -196°C to +100°C
Specifications

Specifications

ASTM D 1000
Permanent Acrylic
White
Label
Single-side Printable
Cryogenic Label
General Identification, Laboratory Labeling
1 Label
250 Labels
-320°F to +230°F
0.0032 in.
25.4 x 48.26 mm
1.9 in.
48.26 mm
M7-78-492
None
Matte
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
-196°C
Rectangle
-196°C to +110°C
0.081 mm
1 in.
48.26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.