missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FREEZERBONDZ™ Polyester Printer Labels
Brand: Brady™ 710777
This item is not returnable.
View return policy
Specifications
BMP71 FreezerBondz Label Printer Labels | |
White | |
Polyester | |
1 | |
Rectangle | |
0.053 mm | |
41.28 mm |
Permanent Acrylic | |
Matte | |
Freezer, Liquid Nitrogen, Hot Water Bath (100°C) | |
500/Pk. | |
-196°C to +130°C | |
15.24 x 41.28 mm | |
15.24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction