missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz™ Thermal Transfer Printer Labels - 1 in. Core, Polyester (B-492)

For use on frozen surfaces including glass and polypropylene stored in liquid nitrogen. Brady™ Freezerbondz™ Thermal Transfer Printer Labels offer low temperature performance and commonly used for laboratory applications.

192.00 € - 244.00 €

Specifications

Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Polyester (B-492)
View More Specs

Products 2
Product Code Brand Diameter (English) Price Quantity & Availability  
Product Code Brand Diameter (English) Price Quantity & Availability  
15708689
View Documents
Brady™
114288
0.375 in.
192.00 €
1 roll
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
30041472
View Documents
Brady™
114289
0.5 in.
244.00 €
Pack of 1500
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Made of Freezerbondz II Polyester (B-492) with permanent acrylic adhesive
  • Offer print smudge resistance and solvent resistance when used with R6400 ribbon
  • Used in laboratory environments such as liquid nitrogen and autoclave applications
  • Labels are on 1 in. core, a 'smaller core'
  • Minimum Service Temperature: -321°F
  • Maximum Service Temperature: 266°F
Specifications

Specifications

Acrylic, Permanent
Matte
Polyester (B-492)
General and Industrial Identification; Laboratory Identification - Bottle, Tube and Vial, Frozen surfaces
Round
White
Roll
Thermal Transfer Printer Label
BBP11, 1244 Series and 1344 Series printer
0.0032 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.