Learn More
Labconco™ FreeZone™ 12L -84°C Console Freeze Dryers, Purge Valve
FreeZone™ 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.
28890.00 € - 30560.00 €
Specifications
Type | Freeze Dryer/Lyophilizer |
---|---|
Capacity (Metric) | 12 L (before defrosting) |
Temperature Range (Metric) | -84°C |
Temperature Range (English) | -119°C |
Material | Steel |
Requires: Drying accessory, vacuum pump, glassware, adapters
Product Code | Brand | Plug Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Includes | Price | Quantity & Availability | ||||
15782827
|
Labconco™
711211150 |
British (UK) | Stainless steel collector, Purge Valve |
28890.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||
15742837
|
Labconco™
711212150 |
British (UK) | PTFE coated collector, Purge Valve |
30560.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
Description
FreeZone™ 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.
- Upright stainless steel collector coil holds 12L of ice before defrosting
- −84°C collector is suitable for low eutectic point samples including acetonitrile
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for vacuum pump and accommodates the FreeZone™ Stoppering Tray Dryer (pump and tray dryer sold separately)
- Lyo-Works OS provides real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- Front viewing window makes monitoring vacuum pump oil hassle free
- FreeZone™ exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
- Includes a purge valve for isolating the vacuum pump from the freeze dryer
- Other options include: built-in stainless steel mini vacuum drying chamber with control to +60°C
Vacuum pump with a displacement of at least 98L/min, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Compliance
All models conform to UL Standard 61010-1 (60Hz models), CAN/CSA C22.2 No. 61010-1 (60Hz models), and CE Conformity marking (230V, 50Hz models).
Warranty
One year
Specifications
Freeze Dryer/Lyophilizer | |
-84°C | |
Steel | |
29.6 in. | |
31.8 in. | |
36.6 in. | |
230 V | |
320 lb. |
12 L (before defrosting) | |
-119°C | |
UL, CAN/CSA, CE | |
75.1 cm | |
80.7 cm | |
92.9 cm | |
60 Hz | |
145.14 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.