missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 4.5 L Benchtop Freeze Dryer
FreeZone Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 4.5 liters of ice before defrosting.
Brand: Labconco 720401090
14719.57 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Benchtop Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
230 V |
4.5 L | |
-105°C | |
All except North America |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction