Learn More
Labconco™ FreeZone™ Small Tray Dryers
Designed for lyophilizing moderate to large bulk sample loads. Labconco™ FreeZone™ Small Tray Dryers offer options for a built-in 6-port manifold and isolation valve. They include three heated shelves and temperature probes for monitoring sample temperature.
11795.00 €
Specifications
Type | Tray Dryer |
---|---|
No. of Shelves | 5 |
Temperature Range (Metric) | 60°C (Max.) |
Material | Steel |
Certifications/Compliance | UL, CAN/CSA, CE |
Requires: Freeze dryer, vacuum pump
Description
- Three 10.6 x 11.7 in. heated shelves with sensors for monitoring sample temperature provide 372 sq. inches of shelf space
- 2 additional shelves (sold separately) may be added
- Each shelf warms to +60° C
- Microprocessor maintains the system temperature within 3° C of set point
- Clear acrylic viewing door provides complete visibility of the shelves
- Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5 in. full color touch screen on the connected FreeZone Freeze Dryer (sold separately)
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- Samples must be pre-frozen
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty
One year
Specifications
Tray Dryer | |
60°C (Max.) | |
UL, CAN/CSA, CE | |
18.5 in. | |
15.3 in. | |
18.05 in. | |
50/60 Hz | |
54.43 kg |
5 | |
Steel | |
3 shelves | |
46.9 cm | |
38.8 cm | |
45.8 cm | |
120 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.