missing translation for 'onlineSavingsMsg'
Learn More

Manutan Freight lashing with claw hook, 8m x 50mm

Product Code. 12855218
Encompass_Preferred
Click to view available options
Dimensions (L x W):
8 m x 50 mm
This item is not returnable. View return policy

Product Code. 12855218

Brand: Manutan A340094

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Two-part lashing straps manufactured from 100% polyester non-fray webbing. Specially treated to resist abrasion for maximum durability. Fitted with heavy duty zinc plated ratchet fastenings, for secure and reliable fixing. Conforms to BS EN 12195-2:2001 and Department of Trade Code of Practice.
  • Strapping width: 50mm
  • Minimum breaking force: 4000kg
  • Claw hook end fitting
  • Length: 8m

Specifications

Dimensions (L x W) 8 m x 50 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.