missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms
For use in digital verification of sample temperatures in ambient calibration. H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms render accurate temperature reading without sample contamination.
Brand: H-B Instrument™ B60210-2200
Alert:
Not for use in ovens or freezers
Description
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
Glass Beads | |
22°C Ambient | |
5.25 in. | |
3 in. | |
Stainless Steel | |
1.5 in. | |
70°C | |
0°C to 70°C | |
±0.5°C |
60 mL Plastic Bottle | |
Digital verification of sample temperatures in ambient calibration | |
133 mm | |
75 mm | |
0.1°C | |
Digital Thermometer | |
0°C | |
Yes | |
38 mm |