missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5000 Series Micro Centrifuge
OHAUS™ Frontier™ 5000 Series Micro Centrifuge provides high-speed operation for a range of essential lab applications. Engineered with convenient operation in mind, these centrifuges feature an intuitive interface, making all key parameters immediately accessible for observation or adjustment.
1560.00 € - 1715.00 €
Specifications
Display | Backlit LCD, 2 lines |
---|---|
Type | Microcentrifuge |
Electrical Requirements | 230 V |
Depth (Metric) | 356.00 mm |
Maximum Speed Range | 200 to 13,500 rpm |
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
16221742
|
OHAUS™
30370691 |
Yes |
1715.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16231742
|
OHAUS™
30393187 |
No |
1560.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Excellent functionality when used with rotors compatible with 1.5/2.0 mL or 5 mL microtubes with high throughput and biocontainment options, spin columns, PCR strips, cryo tubes and hematocrit capillaries.
- Designed for ease of operation, Frontier Micro centrifuges feature convenient controls on an intuitive interface, allowing responsive operation – even when wearing gloves.
- Packaging all their functionality within a small footprint, Frontier Micro centrifuges save valuable space on the lab bench.
Specifications
Backlit LCD, 2 lines | |
230 V | |
200 to 13,500 rpm |
Microcentrifuge | |
356.00 mm | |
High sample throughput,multi-safety control, personal program function |