missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Frontier™ 5000 Series Multi-Function Centrifuge
Reliable and compact multi-function centrifuge, ideal for a variety of general laboratory applications.
1740.00 € - 1960.00 €
Specifications
Max. RCF | 4,427 x g |
---|---|
Display | Backlit LCD |
Safety Features | CEFCC |
Wattage | 100 w |
Dimensions (L x W x H) Exterior | 392.00 x 291.00 x 266.000 mm |
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Included | Price | Quantity & Availability | |||||
15896752
|
Ohaus™
30130875 |
No |
1740.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15866762
|
Ohaus™
30332131 |
Yes |
1960.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Descrizione
- Reliable compact low-speed general purpose centrifuges.
- The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.
- Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface.
- The compact profile helps to save valuable bench space.
Specifica
4,427 x g | |
CEFCC | |
392.00 x 291.00 x 266.000 mm | |
392.00 mm | |
266.000 x 291.00 x 392.00 mm | |
10 sec to 99 h 59 min 59 secContinous | |
230 V |
Backlit LCD | |
100 w | |
15.40 in. | |
200 to 6,000 rpm | |
10.500 kg | |
Frontier 5000 Series Multi |