missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Frontier™ 5000 Series Multi Pro Centrifuge
Powerful and versatile universal centrifuge suitable for virtually every laboratory application.
2955.00 € - 7660.00 €
Specifications
Display | Backlit LCD |
---|---|
Safety Features | CEFCC |
Rotor Included | No |
Run Time | Quickspin10 sec to 99 h 59 min 59 secContinous |
Product Line | Frontier 5000 Series Multi Pro |
Product Code | Brand | Dimensions (L x W x H) Exterior | Maximum Speed Range | Net Weight | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) Exterior | Maximum Speed Range | Net Weight | Wattage | Price | Quantity & Availability | ||
15816762
|
Ohaus™
30314810 |
493.00 x 362.00 x 330.000 mm | 200 to 14,000 rpm | 30.000 kg | 240 w |
2955.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15846762
|
Ohaus™
30314816 |
538.00 x 446.00 x 354.000 mm | 200 to 15,000 rpm | 52.000 kg | 530 w |
4550.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15856762
|
Ohaus™
30314818 |
538.00 x 723.00 x 354.000 mm | 200 to 16,000 rpm | 77.000 kg | 785 w |
7660.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15826762
|
Ohaus™
30314812 |
499.00 x 408.00 x 351.000 mm | 200 to 18,000 rpm | 43.000 kg | 455 w |
3990.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15836762
|
Ohaus™
30314814 |
731.00 x 407.00 x 359.000 mm | 200 to 18,000 rpm | 60.000 kg | 660 w |
6910.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Designed for universal use in research, industrial and clinical laboratories.
- Can be combined with our rotors and accessories for customized use in specific applications.
- Available in 5 models with capacities from low microliter to 6x250 mL, and featuring high-speed performance at maximum volume, automatic rotor identification and safety features.
Spécification
Backlit LCD | |
No | |
Frontier 5000 Series Multi Pro |
CEFCC | |
Quickspin10 sec to 99 h 59 min 59 secContinous | |
230 V |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Ohaus™ Frontier™ 5000 Series Multi Pro Centrifuge