missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Frosted Microscope Slides, Ground 90°
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
Brand: Epredia™ AG00000211E01FST20
This item is not returnable.
View return policy
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use

Specifications
76 mm | |
20 mm | |
0.8 to 1.0 mm | |
50/Box, 2000 in outer carton | |
76 x 26 mm |
26 mm | |
Soda Lime Glass | |
Uncoated | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Epredia™ Frosted Microscope Slides, Ground 90° >
Spot an opportunity for improvement?Share a Content Correction