missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
Type | Cryogenic Apron |
Size | Small |
Material | Polyolefin, Polyester, Cotton, Polyamide |
Color | Blue |
Resistance | Water, spills, and splashes of Cryogenic material |
For Use With (Application) | The apron provides optimum protection for torso and upper legs against the effects of spills and splashes of cryogenic material |
Dimensions (L x W) | 900 x 620 mm |
Length (Metric) | 900 mm |
Width (Metric) | 620 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Frosters Cryogenic Apron >
Spot an opportunity for improvement?Share a Content Correction