missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Immersion Cooler, FT Series

Product Code. 11994818
Click to view available options
Model:
FT400
FT900
Temperature Range:
-40°C to +30°C
-90°C to +30°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11994818

Brand: JULABO™ 9650890

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Primarily used for countercooling open bath circulators to ambient temperature or below as well as for rapidly cooling liquids. JULABO™ immersion coolers have a small footprint and represent an economic solution preventing tap water usage for cooling.

  • Rapid cooling of liquids down to low temperatures
  • Counter-cooling of liquids in combination with heating circulators
  • Environmentally friendly by saving precious tap water
  • User-friendly operation and handling
  • Compact design, small footprint
  • Dry ice substitution

Specifications

Ambient Temperature 5 to 35°C
Description Immersion Cooler FT
Cooling Capacity 0.3 kW at 20°C
Temperature Range -90°C to +30°C
Includes Flexible immersion probe (L x dia.) 65 x 1.5 cm
Model FT900
Dimensions (L x W x H) 55 x 38 x 60 cm
Length (Metric) Hose 160 cm
Weight (Metric) 50 kg
Voltage 115/230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.