missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Full Face PAPR Mask

Full face mask is suitable for heavy, long term work, or exposure. Designed for use with the CleanSpace™ Ultra and EX PAPR systems.

412.00 €

Specifications

Certifications/Compliance AS/NZS1716: 2012
Certifications/Compliance (Europe) EN 12942
Product Type PAPR Full Face Mask
Facepiece/Headtop Model PAPR full face mask only
For Use With (Equipment) PAF-1070
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15980092
View Documents
CleanSpace™
PAF-1106
Small
412.00 €
Each
Estimated Shipment: 27-02-2025
to see stock.
Add to basket
 
15940082
View Documents
CleanSpace™
PAF-1014
Medium/Large
412.00 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
Description

Description

  • Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
  • Wide panoramic visor
  • Hard scratch and solvent resistant coating
  • Suitable for long periods of wear
  • Positive pressure airflow and inner Orinasal mask prevents fogging
  • Easy breathing and no resistance even during heavy exertion
  • Visor seal silicone design seals to the face for optimum protection and comfort.
  • Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
  • Mylar speech diaphragm for clear communication on the job
  • Age resistant materials
  • PortaCount testing enabled for quantitative mask fit testing (Sold separately)
  • Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity (Sold separately)
  • Tear-Offs: Visor protection against scratches (Sold separately)
  • Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings
Specifications

Specifications

AS/NZS1716: 2012
PAPR Full Face Mask
PAF-1070
EN 12942
PAPR full face mask only
Store at -10°C to 55°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.