missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Full Face Mask Orinasal Inner Mask Set for PAPR Assembly
CleanSpace™ Full Face Mask Orinasals designed to be used with the CleanSpace™ Full Face Mask are made of silicone and polycarbonate.
181.00 €
Specifications
Certifications/Compliance | AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance |
---|---|
Certifications/Compliance (Europe) | EN 12942 |
Certifications (EN) | EN 12942 |
Product Type | PAPR Full Face Mask |
Facepiece/Headtop Model | PAPR full face mask only |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15920092
|
CleanSpace™
PAF-1022 |
Small |
181.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
15940092
|
CleanSpace™
PAF-1027 |
Medium/Large |
181.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Used with the revolutionary CleanSpace™ full face mask
- Designed for comfort over long periods
- Allows breathability and prevents fogging
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Cleaning: Machine washable or use in warm soapy water. Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents
Specifications
AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance | |
EN 12942 | |
PAPR full face mask only | |
PAF-1014, PAF-1106 |
EN 12942 | |
PAPR Full Face Mask | |
Welding, woodworking, manufacturing, smelting, construction, recycling plants, emergency services, mining, agriculture, processing plants, grinding | |
Store at -10°C to 55°C |