missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Full Range Indicator, pH Range 1-13, for pH Measurement, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Description
Full Range Indicator, pH Range 1-13, for pH Measurement, Fisher Chemical, Quantity: 500mL, Packaging: Plastic Coated Glass bottle, MDL Number: 283286, Physical Form: Liquid
Specifications
Specifications
Packaging | Plastic Coated Glass bottle |
Quantity | 100 mL |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Full range indicator, pH range 1-13
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H371-May cause damage to organs.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- MIXTURE LIST-Contains : Ethyl alcohol, Methyl alcohol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction