missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fura-2, AM, cell permeant
Fura-2, AM, cell permeant
Brand: Molecular Probes™ F1201
This item is not returnable.
View return policy
Description
Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in a DMSO solution. Cell-impermeant pentapotassium and pentasodium salt forms of the dye are available.Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Cell Viability, Proliferation and Cellular Imaging | |
Calcium Indicator | |
1mg |
Fluorescence | |
Fluorescence Microscope | |
Fluorescent Dye-Based | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.