missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CTF Wire-Wound Tube Furnace
Click to view available options
Diameter (Metric) Inside:
65 mm
75 mm
100 mm
Dimensions (L x W x H) Exterior:
530 x 625 x 360 mm
530 x 775 x 360 mm
530 x 975 x 360 mm
Length (Metric):
550 mm Heated Length
700 mm Heated Length
900 mm Heated Length
Unit Size:
Each
Description
- 200°C maximum operating temperature
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- 65mm, 75mm or 100mm work tube inner diameters
- 450, 550, 700, 850 or 900mm heated length (varies with model)
- Integral wirewound work tube
- Delayed start / process timer function as standard
- Horizontal configuration mounted on control module
- A variety of additional options are available and must be specified at time of order.
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of additional work tubes, end seals and work tube packages is available for use with modified atmosphere and/or vacuum
- Vacuum packages with a choice of rotary vane pump or turbomolecular pump are available for furnaces with tube inner diameters of 60mm and above
- Insulation plugs and radiation shields to prevent heat loss and improve uniformity
- Alternative mounting options are available
- Optionally configured for 2-phase electrical supply
Specifications
Specifications
| Description | Heat-up time: 45min. |
| Heated Zone | Single Zone |
| Temperature (Metric) | 1200°C, 1100°C (Max. Continuous Operating Temp) |
| Type | Tube Furnace |
| Dimensions (L x W x H) Exterior | 530 x 775 x 360 mm |
| Length (Metric) | 700 mm Heated Length |
| Diameter (Metric) Inside | 75 mm |
| Voltage | 220/240 V |
| Wattage | 3000 w max., 800 w holding |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
