missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90

Equipped with gas cylinder

Brand:  asecos™ 3066700130669

 View more versions of this product

Product Code. 13443867

  • 4235.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Safe and approved storage of flammable or toxic gases in working areas
  • Robust construction and longevity: body made of powder-coated sheet steel
  • No unauthorised use: doors lockable with profile cylinder (integration in an existing  locking system possible)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet  
  • Tested and certified: according to the stricter GS principles
  • Certificates
    • Fire resistance 90 minutes
    • type tested in accordance with EN 14470-2
    • EN 16121/16122 conformity
    • GS certified
    • CE compliant

Services

Five years

Specifications

Specifications

Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant
615 mm
Comfort interior equipment gas cylinders
615 x 898 x 2050 mm
Safe and approved storage of flammable or toxic gases in working areas – for up to 3 x 50-liter gas cylinders
1858 mm
G90.205.090
Powder-coated plain
898 mm
Light Gray
Gas cylinder cabinet
1 x comfort interior equipment gas cylinders (sheet steel galvanized and powder-coated)
425 mm
425 x 745 x 1858 mm
Wing
2050 mm
Up to 3 x 50 L Gas Cylinders
2
502.50 kg
745 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.