missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Galaxy™ 48 R Incubators
When a high level of cell culture isolation is required or very limited space is available in the lab, the stackable Galaxy 48R is the right choice. The high temperature disinfection, a seamless chamber and a fanless design makes it easy to clean and provides high contamination protection.
Brand: Eppendorf™ CO48310062
This item is not returnable.
View return policy
Description
- Small footprint: can be used in smaller laboratories.
- Large backlit display with on screen help menu.
- Control and data logging of temperature, CO2 , door openings, and alarms.
- Fanless design offers more usable space.
- Six-sided direct heating system provides a uniform incubated environment.
- Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
- Low gas consumption.
- Integrated alarm relay.
- Available options based on model number:
- O2 gas control.
- Humidity package.
- High temperature disinfection (4 hour at 120°C).
- O2 control (e.g., for hypoxic studies).
- 2-split inner glass door.
Specifications
UK/HKG Power Supply, High Temperature Disinfection, Humidity Package | |
Stainless Steel | |
0.1 to 19% | |
CO2 Incubator |
48 L | |
IR Sensor | |
1 to 19% O2 Control | |
Single Glass Inner Door |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction