missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Galus S3 Duo Bond Boot
Insulated with fine quality sheepskin, there is no warmer shoe than the Galus to wear in the coldest of conditions.
171.00 €
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Zipper |
Color | Black |
For Use With (Application) | Chemical Industry, Construction and Technology |
Liner Material | Sheepskin |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17572466
|
Emma Safety Footwear
MM58086637 |
37 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17582466
|
Emma Safety Footwear
MM58086638 |
38 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17592466
|
Emma Safety Footwear
MM58086639 |
39 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17502476
|
Emma Safety Footwear
MM58086640 |
40 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17512476
|
Emma Safety Footwear
MM58086641 |
41 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17522476
|
Emma Safety Footwear
MM58086642 |
42 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17532476
|
Emma Safety Footwear
MM58086643 |
43 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17542476
|
Emma Safety Footwear
MM58086644 |
44 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17552476
|
Emma Safety Footwear
MM58086645 |
45 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17562476
|
Emma Safety Footwear
MM58086646 |
46 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17572476
|
Emma Safety Footwear
MM58086647 |
47 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
17582476
|
Emma Safety Footwear
MM58086648 |
48 |
171.00 €
1 pair |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
Description
- A naturally better boot.
- Even in this age of hi-tec, high performance synthetics, sometimes nature's materials are still the best. Which is why we've insulated the Galus with fine quality sheepskin. There's no warmer shoe to wear in the coldest of conditions. And if the temperature suddenly rises up to 300 degrees on the outside, it's reassuring to know the nitrile rubber outsole won't yield one bit.
- Industries:
- Chemical industry
- Construction & technology
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
ISO 20345:2011 | |
Black | |
Sheepskin | |
GripForce™ Duo | |
Steel | |
S3 |
Zipper | |
Chemical Industry, Construction and Technology | |
Leather | |
Nitrile Rubber | |
Extra-wide Width | |
Safety Boot |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title