missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Galvanic Sensor
Robust and easy to use sensors. Mettler Toledo Indicating Galvanic Sensors have integrated temperature sensor. Galvanic dissolved oxygen sensor provides an easy way to measure DO.
Brand: Mettler Toledo™ 51340403
437.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Measurement range: 0 to 200%, 0 to 20 mg/L
- Cable and connections: 1.1m BNC/C inch
- Temperature probe: NTC 30kΩ
- For use with FG4

Specifications
DO sensor LE621 | |
1.00 m | |
0°C to 50°C | |
12 mm | |
120 mm | |
DO |
3.2 ft. | |
BNC/Cinch | |
FG4 | |
0.47 in. | |
4.72 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ Galvanic Sensor > 1.0m cable
Spot an opportunity for improvement?Share a Content Correction