missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Galvanised Steel Spray Can

The Galvanised Steel Spray Can is ideal for economical and controlled spraying of surfaces and parts to be cleaned.

Brand:  asecos™ 8628

 View more versions of this product

Product Code. 17846356

  • 135.00 € / Each
Estimated Shipment: 19-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Spray attachment made of plastic with adjustable nozzle.
  • Integrated plastic pump.
  • Incl. multilingual safety sticker to designate the contents.
Specifications

Specifications

0.3 gal.
Gray
5.20 in.
11.81 in.
1.65 lb.
1 L
Stainless Steel
132.00 mm
300.00 mm
0.75 kg.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers