missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Galvanised Steel Spray Can

The Galvanised Steel Spray Can is ideal for economical and controlled spraying of surfaces and parts to be cleaned.

Brand:  asecos™ 23138

 View more versions of this product

Product Code. 17876566

  • 87.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Spray attachment made of plastic with adjustable nozzle.
  • Integrated plastic pump.
  • Incl. multilingual safety sticker to designate the contents.
Specifications

Specifications

0.5 gal.
Yellow
7.40 in.
13.58 in.
2.20 lb.
2 L
Steel
188.00 mm
345.00 mm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers