missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Galvanized-Steel Oily Waste Safety Cans
Prevent spontaneous combustion in safety cans by choosing cans with raised, ventilated bottoms to promote air circulation. Justrite™ Galvanized-Steel Oily Waste Safety Cans are used in the safe disposal of oily waste, solvent cloths and wiping rags.
Brand: Justrite™ 09110
Description
- Lid opens to no more than 60 degrees and stays closed when not in use, isolating contents from fire sources and limiting oxygen to virtually eliminate the risk of spontaneous combustion
- Durable steel construction with a powder-coat finish provides chemical resistance
- Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
- Approved by FM, UL, TUV
Specifications
23 L | |
Hand-Operated Cover | |
11.8 in. | |
Red | |
40.3 cm | |
Round | |
8.6 lb. | |
Reinforced ribs, trilingual safety label | |
15.8 in. | |
Ventilated Bottom Oily Waste Safety Can |
FM, UL, OSHA | |
30.2 cm | |
6 gal. | |
Powder Coated | |
1 Ea. | |
10 Years | |
3.9 kg | |
For safe disposal of oily waste, solvent cloths and wiping rags | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction