missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Galvanized-Steel Oily Waste Safety Cans
Click to view available options
Capacity (English):
2 gal.
6 gal.
10 gal.
14 gal.
21 gal.
Color:
Red
Yellow
Closure Type:
Foot-operated Cover
Hand-Operated Cover
missing translation for 'unitSize'
Each
Description
Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
Order Info
6 gal. (23L) safety can also available with hand lever.
Certifications
FM approved. All cans UL listed (except for 19-038-295).
Specifications
Specifications
| Capacity (Metric) | 38 L |
| Certifications/Compliance | FM, UL, OSHA |
| Closure Type | Foot-operated Cover |
| Diameter (Metric) Outer | 35.4 cm |
| Diameter (English) Outer | 13.9 in. |
| Capacity (English) | 10 gal. |
| Color | Yellow |
| Finish | Powder Coated |
| Height (Metric) | 46.7 cm |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction