missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Safety Storage Bins

Radiation safety bins that are ideal for protection against Beta and Gamma radiation.

Brand:  Fisherbrand™ CSR-B53G

Product Code. 12327127

  • 12720.00 â‚¬ / Each
Only null left
Estimated Shipment: 02-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gamma - 53L, use with bag CSR-BAG5 40 x 49 x 27cm
  • Supplied in small, medium and large sizes and with curved base 15cm-deep for use with safety trays or flat 30x30cm base for under-the-bench protection
  • A range of angles offers increased maneuverability, while clear optical acrylic aids visualization
  • Provides clear, non-distorted vision, reducing light images and shadows, especially when the user is in a sitting position
  • Available in two sizes, with either a flat base to provide bench protection, or a curved base which fits conveniently over safety trays
Specifications

Specifications

For storing radioactive materials
424mm
Radiation Bin
514mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Radiation Safety Storage Bins > Capacity: 53L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.