missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Gamma™ Wipe SuperSorb™
Gamma Wipe Supersorb™ is a high sorbency, ultrasonically sealed edge cleanroom laundered two-ply wiper recommended for ISO Class 3 and above environments composed of 100% continuous filament polyester knit fabric.
Brand: Berkshire™ GWSSST16
398.05 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
It is composed of 100% continuous filament polyester knit fabric. Each package is gamma irradiated sterile to a 10-6 Sterility Assurance Level. This combination of properties provides Gamma Wipe Supersorb™ with the high level of cleanliness, abrasion resistance and chemical compatibility required for cleaning critical sterile processing environments.Specifications
Polyester | |
Ultrasonically Sealed | |
ISO Class 3 - 5, Cleanroom Class 1 - 100, EU Grade A/B/C/D |
Knitted | |
30 x 30 cm |