missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Latex High Sensitivity Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, ISO 10282 certified
- 20% thinner on average than Ansell's standard powder-free latex surgical gloves for high sensitivity
- Soft latex formulation improves comfort for optimal surgical finesse
- Smooth with a micro-textured finish for secure handling of instruments in dry and damp conditions
Specifications
Specifications
Certifications/Compliance | ASTM D6978, ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Brown |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 7.48 ±0.79 mil |
Finger Thickness (Metric) | 0.19 ±0.02 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'