missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX Latex Moisturizing Glove
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
Description
- Helps keep skin moist and supple
- Optimal grip in dry and damp conditions
- Enhances comfort and fit to help reduce hand fatigue
- Additional cleaning processes to minimize the risk of developing allergies and sensitivities
Specifications
Specifications
| Certifications/Compliance (Europe) | AS/NZS 4179, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, JIS T9107 |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 8.66 ± 0.79 in. |
| Finger Thickness (Metric) | 0.22 ± 0.02 mm |
| Hand | Specific |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction